Zoro Homepage

Cross Stack & Nest Storage Container, Blue, Polypropylene, 6 PK

  • Mfr # TUB2417-12BL

  • Zoro # G106382649


product price: $298.99
/pk 6, $49.83/ea
Free Shipping & Returns

Key Features

Overall Width
17-1/4 in
Type
Cross Stack & Nest
Material
Polypropylene
Color
Blue
Series
class150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUB2417-12BL
Zoro #
G106382649
UPC #
651588006764
Country of Origin
Germany

Dimensions

Overall Width
17-1/4 in

Details

Type
Cross Stack & Nest
Material
Polypropylene
Color
Blue
Item
Storage Container
Series
class150
Nestable
Yes
Stackable
Yes

Description

EXTRA LARGE NEST AND STACK TOTE BUILT FOR CONVEYOR TRANSPORT, STORAGE AND INVENTORY CONTROL, THESE TOTES, MADE FROM FDA-APPROVED INDUSTRIAL-GRADE POLYPROPYLENE, HAVE EXTRA THICK WALLS AND REINFORCING RIBS TO PROVIDE SUPERIOR STRENGTH. MOLDED-IN FEATURES INCLUDE GROOVES FOR STABLE 90° STACKING, SIDE HANDLES FOR COMFORTABLE LIFTING AND A SMOOTH SURFACE THAT'S EASY TO CLEAN. COMPATIBLE WITH STANDARD 36" SHELVING AND CONVEYOR SYSTEMS. SOLD 6 PER CARTON. LIDS SOLD SEPARATELY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.