Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Stack Storage Container, 9.8 gal, 23-3/4 in L x 17-1/4 in W x 8 in H, Blue, Polypropylene

  • Mfr # TUB2417-8BL

  • Zoro # G3748787


product price: $17.00
/ea

Key Features

Overall Height
8 in
Overall Length
23-3/4 in
Overall Width
17-1/4 in
Type
Cross Stack
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUB2417-8BL
Zoro #
G3748787
UPC #
651588039878
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
23-3/4 in
Overall Width
17-1/4 in
Overall L x W x H
23-3/4 in L x 17-1/4 in W x 8 in H
Inside Width
13-3/4 in
Inside Length
19-5/8 in
Inside Height
12 in
Bottom Inside Width
13 3/4 in
Bottom Inside Length
19 5/8 in
Top Inside Length
19 5/8 in
Top Inside Width
13 3/4 in

Details

Type
Cross Stack
Volume Capacity
9.8 gal
Material
Polypropylene
Load Capacity
100 lbs
Color
Blue
Item
Storage Container
Stacking Capacity
100 lb
For Use With
Mfr No. LID2417BL
Shape
Rectangle
Stackable
Yes
Nestable
Yes
Weight Capacity
100 lbs
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
TUB2417
Container Bottom Type
Solid
Maximum Operating Temperature
135 Degrees F
Container Wall Type
Solid
FDA Compliant
FDA Compliant
Resistant To
Corrosion, Water
Includes Lid
Lid Not Included
Body Color
Blue
Compatible Lid Number
Mfr. No. LID2417BL
Minimum Operating Temperature
-20 Degrees F
NSF Certified
Not NSF Certified
Fork Pockets
Fork Pockets Not Included
Edge/Corner Design
Rounded
Standards
USDA
Metal Detectable
Not Metal Detectable
Ventilated
Ventilated

Description

Cross Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 8 in, Overall Length 23 3/4 in, Overall Width 17 1/4 in, Resistant To Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 9.8 gal, Weight Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products