Cross Stack Storage Container, 9.8 gal, 25-1/8 in L x 16 in W x 8-1/2 in H, Yellow, Polypropylene

  • Mfr # TUB2516-8YL

  • Zoro # G5431785


product price: $22.59
/ea

Key Features

Overall Height
8-1/2 in
Overall Length
25-1/8 in
Overall Width
16 in
Type
Cross Stack
Volume Capacity
9.8 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUB2516-8YL
Zoro #
G5431785
UPC #
651588333693
Country of Origin
United States

Dimensions

Overall Height
8-1/2 in
Overall Length
25-1/8 in
Overall Width
16 in
Overall L x W x H
25-1/8 in L x 16 in W x 8-1/2 in H
Inside Width
13 3/8 in
Inside Height
8 in
Inside Length
20-1/2 in
Bottom Inside Length
20 1/2 in
Bottom Inside Width
13 3/8 in
Top Inside Length
20 1/2 in
Top Inside Width
13 3/8 in

Details

Type
Cross Stack
Volume Capacity
9.8 gal
Material
Polypropylene
Load Capacity
100 lbs
Color
Yellow
Item
Storage Container
Includes
(6) Cross-Stacking Tote
Stacking Capacity
100 lb
For Use With
Mfr No. LID2516-8
Nestable
Nesting Capable
Shape
Rectangular
Stackable
Stacking Capable
Weight Capacity
100 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
TUB2516
Fork Pockets
Fork Pockets Not Included
Container Wall Type
Solid
Minimum Operating Temperature
-20 Degrees F
Compatible Lid Number
Mfr. No. LID2516-8
Resistant To
Corrosion, Water
Maximum Operating Temperature
135 Degrees F
Includes Lid
Lid Not Included
Edge/Corner Design
Rounded
NSF Certified
Not NSF Certified
Container Bottom Type
Solid
FDA Compliant
FDA Compliant
Body Color
Yellow
Standards
USDA
Ventilated
Ventilated
Metal Detectable
Not Metal Detectable

Description

Cross Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Yellow, Nestable Nesting Capable, Overall Height 8 1/2 in, Overall Length 25 1/8 in, Overall Width 16 in, Resistant To Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 9.8 gal, Weight Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.