Zoro Homepage

Cross Stack Tote Lid, 17.25 in x 11 in, Gray, Plastic

  • Mfr # LID1711GY

  • Zoro # G4285425


product price: $10.45
/ea

Key Features

Material
Plastic
Used With Bin or Container Style
Cross Stacking Container
Overall Width
11 in
For Container Type
Cross Stacking Container
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID1711GY
Zoro #
G4285425
UPC #
651588012314
Country of Origin
United States

Dimensions

Overall Length
17 1/4 in
Overall Width
11 in
Outside Width
11 in

Details

Color
Gray
Material
Plastic
Item
Lid
Used With Bin or Container Style
Cross Stacking Container
For Container Type
Cross Stacking Container
Shape
Rectangular
Lid Type
Snap-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
TUB1711-12, TUB1711-8
Standards
FDA Compliant, USDA Approved

Description

Lid, Color Gray, Compatible Grainger Part Number 11M637, 11M640, Compatible Manufacturer Model Number TUB1711-12, TUB1711-8, Material Plastic, Overall Diameter Not Applicable, Overall Length 17 1/4 in, Overall Width 11 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Cross Stacking Container, Lid Type Snap-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.