Shop QUANTUM STORAGE SYSTEMS

Cross Stack Storage Container, 3.9 gal, 17-1/4 in L x 11 in W x 8 in H, Blue, Polypropylene

  • Mfr # TUB1711-8BL
  • Zoro # G3748726

product price: 
$
14.75
/ea

Key Features

Overall Height
8 in
Overall Length
17-1/4 in
Overall Width
11 in
Type
Cross Stack
Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TUB1711-8BL
Zoro #
G3748726
UPC #
651588039755
Country of Origin
United States
Type
Cross Stack
Volume Capacity
3.9 gal
Material
Polypropylene
Load Capacity
100 lbs
Color
Blue
Item
Storage Container
For Use With
Mfr No. LID1711BL
Stacking Capacity
100 lb
Shape
Rectangular
Stackable
Stacking Capable
Nestable
Nesting Capable
Weight Capacity
100 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
TUB1711
Container Wall Type
Solid
Body Color
Blue
FDA Compliant
FDA Compliant
Includes Lid
Lid Not Included
Resistant To
Corrosion, Water
Edge/Corner Design
Rounded
Fork Pockets
Fork Pockets Not Included
Compatible Lid Number
Mfr. No. LID1711BL
Maximum Operating Temperature
135 Degrees F
Minimum Operating Temperature
-20 Degrees F
NSF Certified
Not NSF Certified
Container Bottom Type
Solid
Standards
USDA
Metal Detectable
Not Metal Detectable
Ventilated
Ventilated
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Overall Height
8 in
Overall Length
17-1/4 in
Overall Width
11 in
Overall L x W x H
17-1/4 in L x 11 in W x 8 in H
Inside Length
13 in
Inside Width
7-1/2 in
Inside Height
12 in
Bottom Inside Width
7 1/2 in
Bottom Inside Length
13 in
Top Inside Length
13 in
Top Inside Width
7 1/2 in
Wire Rope Length
17 1/4 in
Length
17 1/4 in

Description

Cross Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 8 in, Overall Length 17 1/4 in, Overall Width 11 in, Resistant To Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 3.9 gal, Weight Capacity 100 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products