Zoro Homepage

CUT MAT 18 X 30

  • Mfr # 1830SM

  • Zoro # G716545724


product price: $20.89
/ea

Key Features

Material
Polythylene
Color
Clear
Overall Width
18 in
Overall Length
30 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1830SM
Zoro #
G716545724
UPC #
651588236086
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
30 in
Overall Height
1 in

Details

Item
Shelf Mat Cover
Material
Polythylene
Color
Clear

Description

Shelf Inlay Mat, 30''W x 18''D, white polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.