Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Dg Cover, Clear, 22-1/2 x 17-1/2 in.
- Mfr # COV93000CL
- Zoro # G1577646
product price:Â
$
19.15
/ea
Key Features
Color
Clear
Material
Polypropylene
Overall Height
1.33 in
Overall Width
18 in
Overall Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COV93000CL
- Zoro #
- G1577646
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Material
- Polypropylene
- Item
- DG Cover,Clear,22-1/2 x 17-1/2 in
Dimensions
- Overall Height
- 1.33 in
- Overall Width
- 18 in
- Overall Length
- 23 in
Description
DG Cover,Clear,22-1/2 x 17-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.