
DG DIVIDER PACK OF 6
Mfr # DL91035/DS92035
Zoro # G516553660
product price: $13.59
/eaKey Features
Overall Height
3 in
Overall Length
9 in
Color
Gray
Overall Width
0.25 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL91035/DS92035
Zoro #
G516553660
UPC #
651588139615
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Length
9 in
Overall Width
0.25 in
Details
Color
Gray
Material
Polypropylene
Item
Tote Box Accessories
Description
Long/Short Divider, for use with DG91035 and DG92035, gray pack of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.