Zoro Homepage

Dividable Grid Cover, 16-1/2" x 10-7/8

  • Mfr # COV92000GY

  • Zoro # G1772641


product price: $6.45
/ea
Sold in multiples of 4 for $25.80

Key Features

Color
Gray
Material
Polypropylene
Overall Length
17 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COV92000GY
Zoro #
G1772641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
11 in

Details

Item
Divider Box Cover
Color
Gray
Material
Polypropylene

Description

Dividable Grid Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.