Zoro Homepage

Divider Box, 10 7/8 in W, 5 in H, Gray, Polypropylene

  • Mfr # DG92050GY

  • Zoro # G9736783


product price: $14.15
/ea
Sold in multiples of 12 for $169.80

Key Features

Load Capacity
40 lb
Material
Polypropylene
Overall Width
10 7/8 in
Overall Height
5 in
Number of Bins
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG92050GY
Zoro #
G9736783
UPC #
651588073926
Country of Origin
United States

Dimensions

Overall Width
10 7/8 in
Overall Height
5 in
Overall Length
16.5 in

Details

Color
Gray
Load Capacity
40 lb
Material
Polypropylene
Item
Divider Box
Number of Bins
1

Description

Dividable Grid Container,16-1/2"x10-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.