Divider Box, Gray, Polypropylene, 0.15 cu ft Volume Capacity (Discontinued)
- Mfr # DG91050GY
- Zoro # G1577110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG91050GY
Zoro #
G1577110
UPC #
651588008454
Country of Origin
United States
Dimensions
Inside Height
4 1/2 in
Inside Width
6 9/16 in
Inside Length
9 3/16 in
Details
Color
Gray
Load Capacity
50 lb
Material
Polypropylene
Item
Divider Box
Volume Capacity
0.15 cu ft
ESD Conductive
No
Description
Grid Container,Gray,10.88 x 8.25 x 5 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.