Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider Box, 16-1/2 in L, Gray, Polypropylene

  • Mfr # DG92035GY

  • Zoro # G408620937


product price: $12.79
/ea
Sold in multiples of 12 for $153.48

Key Features

Material
Polypropylene
Overall Length
16-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG92035GY
Zoro #
G408620937
UPC #
651588308677
Country of Origin
United States

Dimensions

Overall Length
16-1/2 in

Details

Color
Gray
Material
Polypropylene
Item
Divider Box

Description

Use for storage or shipping, they stack securely with or without an optional lid. Dividers and Lids sold separately. Multi-ribbed external sides provide high impact strength to these high-density polypropylene grid boxes manufactured of FDA approved materials. Standard grid boxes are injection molded and resist most solvents and chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.