Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Divider Box, Blue, polypropylene, 0.43 cu. ft. Volume Capacity DG92060BL

Divider Box, Blue, polypropylene, 0.43 cu. ft. Volume Capacity (Discontinued)

  • Mfr # DG92060BL
  • Zoro # G4768976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG92060BL
Zoro #
G4768976
UPC #
651588008577
Country of Origin
Unknown

Dimensions

Inside Height
5-1/2"
Inside Width
9-1/4"
Inside Length
14-7/8"

Details

Color
Blue
Load Capacity
Not Specified
Material
polypropylene
Item
Divider Box
Volume Capacity
0.43 cu. ft.
ESD Conductive
No

Description

Divider Box, Color Blue, Divider Color Gray, Material Polypropylene, Volume Capacity 0.43 cu ft, Inside Height 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.