This item is Discontinued.

Quantum Storage Systems Divider Box, Blue, polypropylene, 2.14 cu ft Volume Capacity DG93120BL

Divider Box, Blue, polypropylene, 2.14 cu ft Volume Capacity (Discontinued)

  • Mfr # DG93120BL
  • Zoro # G3816583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG93120BL
Zoro #
G3816583
UPC #
651588008973
Country of Origin
United States

Dimensions

Inside Height
11 1/2 in
Inside Width
15 5/8 in
Inside Length
20 5/8 in

Details

Color
Blue
Load Capacity
Not Specified
Material
polypropylene
Item
Divider Box
Volume Capacity
2.14 cu ft
ESD Conductive
No

Description

Divider Box, Color Blue, Divider Color Gray, Material Polypropylene, Volume Capacity 2.14 cu ft, Inside Height 11 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.