Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider Box, .38 cu ft, 8 1/4 in W, 2 1/2 in H, Clear, Polypropylene

  • Mfr # DG91025CL

  • Zoro # G9736808


product price: $8.75
/ea
Sold in multiples of 20 for $175.00

Key Features

Load Capacity
75 lb
Material
Polypropylene
Overall Width
8 1/4 in
Overall Height
2 1/2 in
Volume Capacity
.38 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG91025CL
Zoro #
G9736808
UPC #
651588073582
Country of Origin
United States

Dimensions

Overall Width
8 1/4 in
Overall Height
2 1/2 in
Overall Length
11.875 in

Details

Color
Clear
Load Capacity
75 lb
Material
Polypropylene
Item
Divider Box
Volume Capacity
.38 cu ft
Number of Bins
1

Description

Dividable Grid Container,10-7/8"x8-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.