Zoro Homepage
This item is Discontinued.
Quantum Storage Systems Divider Box, Gray, Not Specified DG91035GY

Divider Box, Gray, Not Specified (Discontinued)

  • Mfr # DG91035GY
  • Zoro # G1577086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG91035GY
Zoro #
G1577086
UPC #
651588010426
Country of Origin
United States

Dimensions

Inside Width
6-9/16"
Inside Length
9-3/16"
Inside Height
3"

Details

Color
Gray
Load Capacity
Not Specified
Material
Not Specified
Item
Divider Box

Description

Grid Container,Gray,10.88 x 8.25 x 3.5in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.