Zoro Homepage

Divider Box, Not Specified, Red, 3 in H, 17-1/2 in W, 22-1/2 in L

  • Mfr # DG93030RD

  • Zoro # G1577250


product price: $18.89
/ea
Sold in multiples of 6 for $113.34

Key Features

Load Capacity
Not Specified
Material
Not Specified
Overall Length
22-1/2 in
Overall Width
17-1/2 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG93030RD
Zoro #
G1577250
UPC #
651588002742
Country of Origin
United States

Dimensions

Overall Length
22-1/2 in
Overall Width
17-1/2 in
Overall Height
3 in
Inside Height
2-1/2"
Inside Width
15-5/8 in
Inside Length
20-5/8"

Details

Color
Red
Load Capacity
Not Specified
Material
Not Specified
Item
Divider Box

Description

Grid Container,Red,22.5 x 17.5 x 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.