Zoro Homepage

Divider Box, Not Specified, Red, 8 in H, 10-7/8 in W, 16-1/2 in L

  • Mfr # DG92080RD

  • Zoro # G1577226


product price: $17.39
/ea
Sold in multiples of 8 for $139.12

Key Features

Load Capacity
Not Specified
Material
Not Specified
Overall Length
16-1/2 in
Overall Width
10-7/8 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG92080RD
Zoro #
G1577226
UPC #
651588007365
Country of Origin
United States

Dimensions

Overall Length
16-1/2 in
Overall Width
10-7/8 in
Overall Height
8 in
Inside Width
9-1/4 in
Inside Length
14-7/8"
Inside Height
7-1/2"

Details

Color
Red
Load Capacity
Not Specified
Material
Not Specified
Item
Divider Box

Description

Grid Container,Red,16.5 x 10.88 x 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.