Zoro Homepage

Divider Box, Not Specified, Red, 8 in H, 17-1/2 in W, 22-1/2 in L

  • Mfr # DG93080RD

  • Zoro # G1577311


product price: $30.29
/ea
Sold in multiples of 3 for $90.87

Key Features

Load Capacity
Not Specified
Material
Not Specified
Overall Length
22-1/2 in
Overall Width
17-1/2 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG93080RD
Zoro #
G1577311
UPC #
651588000588
Country of Origin
United States

Dimensions

Overall Length
22-1/2 in
Overall Width
17-1/2 in
Overall Height
8 in
Inside Width
15-5/8 in
Inside Length
20-5/8"
Inside Height
7-1/2"

Details

Color
Red
Load Capacity
Not Specified
Material
Not Specified
Item
Divider Box

Description

Grid Container,Red,22.5 x 17.5 x 8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.