Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider Box, Polypropylene, Red, 3 1/2 in H, 10 7/8 in W, 16 1/2 in L

  • Mfr # DG92035RD

  • Zoro # G1577165


product price: $9.29
/ea

Key Features

Color
Red
Load Capacity
50 lb
Material
Polypropylene
Overall Length
16 1/2 in
Overall Width
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG92035RD
Zoro #
G1577165
UPC #
651588008553
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Width
10 7/8 in
Overall Height
3 1/2 in
Inside Length
14 7/8 in
Inside Height
3 in
Inside Width
9 1/4 in

Details

Color
Red
Load Capacity
50 lb
Material
Polypropylene
Item
Divider Box
Volume Capacity
0.23 cu ft
ESD Conductive
No
For Use With
Mfr. No. DS92035, DL92035, COV92000CL

Description

Grid Container,Red,16.25 x10.88 x3.5 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.