Zoro Homepage

Divider Box, Polypropylene, Red, 6 in H, 17 1/2 in W, 22 1/2 in L

  • Mfr # DG93060RD

  • Zoro # G1577287


product price: $24.79
/ea
Sold in multiples of 3 for $74.37

Key Features

Color
Red
Load Capacity
100 lb
Material
Polypropylene
Overall Length
22 1/2 in
Overall Width
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG93060RD
Zoro #
G1577287
UPC #
651588000502
Country of Origin
United States

Dimensions

Overall Length
22 1/2 in
Overall Width
17 1/2 in
Overall Height
6 in
Inside Height
5 1/2 in
Inside Length
20 5/8 in
Inside Width
15 5/8 in

Details

Color
Red
Load Capacity
100 lb
Material
Polypropylene
Item
Divider Box
Volume Capacity
1.02 cu ft
ESD Conductive
No
For Use With
Mfr. No. DS93060, DL93060, COV93000CO

Description

Grid Container,Red,22.5 x 17.5 x 6 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.