Divider Box, Red, Not Specified (Discontinued)
- Mfr # DG91035RD
- Zoro # G1577101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG91035RD
Zoro #
G1577101
UPC #
651588008393
Country of Origin
United States
Dimensions
Inside Length
9-3/16"
Inside Width
6-9/16"
Inside Height
3"
Details
Color
Red
Load Capacity
Not Specified
Material
Not Specified
Item
Divider Box
Description
Grid Container,Red,10.88 x8.25 x 3.5in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.