Zoro Homepage

Divider for Modular Stacking Basket

  • Mfr # 209DC

  • Zoro # G3453135


product price: $17.15
/ea

Key Features

Material
Carbon Steel
Overall Width
0.5 in
Overall Length
20 in
Overall Height
9 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209DC
Zoro #
G3453135
UPC #
651588058077
Country of Origin
China

Dimensions

Overall Width
0.5 in
Overall Length
20 in
Overall Height
9 in

Details

Item
Divider
Material
Carbon Steel
Color
Chrome

Description

Optional accessory made for the modular stacking basket, a product that can be used to customize standard and mobile units. The divider is used to separate products and has a chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.