Zoro Homepage

Divider for Modular Wire Stacking Baskets

  • Mfr # 149DC

  • Zoro # G3453844


product price: $12.75
/ea

Key Features

Color
Chrome
Overall Width
0.63 in
Material
Carbon Steel
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149DC
Zoro #
G3453844
UPC #
651588056592
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Width
0.63 in
Overall Length
14 in

Details

Item
Divider
Color
Chrome
Material
Carbon Steel

Description

Dividers can be used to separate product. Accessible front and a wide selection of sizes allow for all types of product to be used from storage to display. Finish: Chrome.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.