Divider For Part Wall Basket, 18X6
Mfr # 1606DHB
Zoro # G515681739
product price: $20.99
/eaKey Features
Overall Height
6 in
Overall Width
16 in
Color
Chrome
Overall Length
1 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1606DHB
Zoro #
G515681739
UPC #
651588275870
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
6 in
Overall Width
16 in
Overall Length
1 in
Details
Item
Partition Wall System Accessories
Color
Chrome
Material
Carbon Steel
Description
Divider For Part Wall Basket,18X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.