Zoro Homepage

DIVIDER FOR QUS BIN 1 PC

  • Mfr # DUS997

  • Zoro # G916553611


product price: $40.89
/ea

Key Features

Color
Black
Overall Width
0.25 in
Overall Length
28.25 in
Overall Height
17 in
Material
TPP-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS997
Zoro #
G916553611
UPC #
651588175576
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Length
28.25 in
Overall Height
17 in

Details

Color
Black
Item
Storage Container Parts and Accessories
Material
TPP-40

Description

Bin Divider, for use with QUS997, black, pack of 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.