
Divider for Qus221, 6 PK
Mfr # DUS221CL
Zoro # G9737027
product price: $14.69
/pk 6, $2.45/eaKey Features
Color
Clear
Overall Height
4 in
Overall Width
0.25 in
Overall Length
8 in
Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS221CL
Zoro #
G9737027
UPC #
651588073186
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
0.25 in
Overall Length
8 in
Details
Item
Divider for Qus221
Color
Clear
Material
Polystyrene
Description
Ultra Series Divider for Qus221,Cl,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.