Zoro Homepage

Divider for Qus255, Clear, 6 PK

  • Mfr # DUS255CL

  • Zoro # G9737237


product price: $41.99
/pk 6, $7.00/ea

Key Features

Color
Clear
Overall Width
0.25 in
Overall Length
15 in
Material
Polystyrene
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS255CL
Zoro #
G9737237
UPC #
651588073407
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Length
15 in
Overall Height
7 in

Details

Color
Clear
Item
Divider for Qus255
Material
Polystyrene

Description

Ultra Series Divider for Qus255,Cl,Package Quantity 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.