
Divider for Qus260, 6 PK
Mfr # DUS260CL
Zoro # G9737386
product price: $27.19
/pk 6, $4.53/eaKey Features
Overall Height
9 in
Overall Width
0.25 in
Material
Polystyrene
Overall Length
17 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS260CL
Zoro #
G9737386
UPC #
651588073421
Country of Origin
United States
Dimensions
Overall Height
9 in
Overall Width
0.25 in
Overall Length
17 in
Details
Item
Divider for Qus260
Material
Polystyrene
Color
Clear
Description
Ultra Series Divider for Qus260,Cl,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.