Zoro Homepage

Divider for Qus270, Clear, 6 PK

  • Mfr # DUS270CL

  • Zoro # G9737456


product price: $52.29
/pk 6, $8.72/ea

Key Features

Color
Clear
Overall Length
17 in
Overall Height
10 in
Material
Polystyrene
Overall Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS270CL
Zoro #
G9737456
UPC #
651588073469
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Height
10 in
Overall Width
0.25 in

Details

Color
Clear
Item
Divider for Qus270
Material
Polystyrene

Description

Ultra Series Divider for Qus270,Cl,Package Quantity 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.