Zoro Homepage

DIVIDER PACK OF 6

  • Mfr # DUS240/250

  • Zoro # G116553374


product price: $31.59
/ea

Key Features

Color
Black
Material
TPP-40
Overall Width
0.25 in
Overall Height
6 in
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS240/250
Zoro #
G116553374
UPC #
651588010617
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Height
6 in
Overall Length
14 in

Details

Color
Black
Item
Hang & Stack Bins Parts and Accessories
Material
TPP-40

Description

Bin Divider, for bins QUS240 and QUS250 pack of 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.