Zoro Homepage

Divider, PK3

  • Mfr # DIV303

  • Zoro # G115681740


product price: $19.85
/pk 3, $6.62/ea

Key Features

Overall Width
0.25 in
Material
GPP-10
Color
Crystal
Overall Length
7 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIV303
Zoro #
G115681740
UPC #
651588133057
Country of Origin
United States

Dimensions

Overall Width
0.25 in
Overall Length
7 in
Overall Height
8 in

Details

Item
Organizer Parts and Accessories
Material
GPP-10
Color
Crystal

Description

Divider Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.