
DOUBLE BAY BIN CART NO BINS 14 LEVELS
Mfr # BC214069M14D
Zoro # G116538692
product price: $923.99
/eaKey Features
Overall Height
69 in
Load Capacity
1,200 lb
Overall Length
40 in
Overall Width
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC214069M14D
Zoro #
G116538692
UPC #
651588318379
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Length
40 in
Overall Width
24 in
Details
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Bin Cart System
Color
Chrome
Description
Bin Cart, mobile, double bay, 24''W x 40''L x 69''H, includes: slides for 14 bin levels, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.