Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE RAIL HANGING UNIT W/24 BINS

  • Mfr # QRU-12D-250-24GN

  • Zoro # G216553649


product price: $900.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
24
Material
Carbon Steel
Overall Width
20 in
Overall Length
36 in
Overall Height
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRU-12D-250-24GN
Zoro #
G216553649
UPC #
651588160794
Country of Origin
Multiple

Dimensions

Overall Width
20 in
Overall Length
36 in
Overall Height
53 in

Details

Number of Bins
24
Material
Carbon Steel
Item
Rail Rack System
Color
Gray
Load Capacity
1,600 lb

Description

Rail Rack, double sided, 36''L x 20''W x 53''H, 1500 lbs load capacity, includes: 12 rails and 24 QUS250 green bins, galvanized steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.