Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED PICK RACK W/128 CLEAR BINS

  • Mfr # QPRD-203CL

  • Zoro # G316531639


product price: $2,549.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Bin Color
Clear
Number of Shelves
16
Overall Height
63.5 in
Number of Bins
128
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-203CL
Zoro #
G316531639
UPC #
651588064368
Country of Origin
Multiple

Dimensions

Overall Height
63.5 in
Overall Width
36 in
Overall Depth
36 in

Details

Bin Color
Clear
Number of Shelves
16
Item
Shelving Unit Solid Slopped
Number of Bins
128
Load Capacity
800 lb
Material
Carbon Steel
Color
Gray

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 63-1/2''H, 800 lbs. capacity, 16 shelves configuration, includes: 128 QSB203 clear bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.