Zoro Homepage

DOUBLE SIDED PICK RACK W/64 RED BINS

  • Mfr # QPRD-108RD

  • Zoro # G216531548


product price: $1,843.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Color
Gray
Overall Depth
36 in
Number of Shelves
16
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-108RD
Zoro #
G216531548
UPC #
651588063842
Country of Origin
Multiple

Dimensions

Overall Height
60 in
Overall Depth
36 in
Overall Width
36 in

Details

Color
Gray
Item
Shelving Unit Solid Slopped
Number of Shelves
16
Load Capacity
800 lb
Number of Bins
64
Material
Carbon Steel
Bin Color
Red

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 64 QSB108 red bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.