Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOUBLE SIDED PICK RACK W/64 RED BINS

  • Mfr # QPRD-208RD

  • Zoro # G016531533


product price: $2,392.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
36 in
Bin Color
Red
Number of Shelves
16
Number of Bins
64
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPRD-208RD
Zoro #
G016531533
UPC #
651588064542
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Width
36 in
Overall Height
63.5 in

Details

Bin Color
Red
Number of Shelves
16
Number of Bins
64
Load Capacity
800 lb
Item
Shelving Unit Solid Slopped
Color
Gray
Material
Carbon Steel

Description

Pick Rack, slopped, double sided, 36''L x 36''W x 63-1/2''H, 800 lbs. capacity, 16 shelves configuration, includes: 64 QSB208 red bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.