Zoro Homepage

DOUBLE SIDED PICK RACK W/88 GRAY BINS

  • Mfr # QPRD-5678GY

  • Zoro # G916531565


product price: $1,318.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Load Capacity
800 lb
Overall Width
36 in
Number of Bins
88
Number of Shelves
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-5678GY
Zoro #
G916531565
UPC #
651588023679
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
60 in

Details

Color
Gray
Load Capacity
800 lb
Item
Shelving Unit Solid Slopped
Number of Bins
88
Number of Shelves
16
Bin Color
Gray
Material
Carbon Steel

Description

Pick Rack, slopped, double sided, 24''L x 36''W x 60''H, 800 lbs. capacity, 16 shelves configuration, includes: 36 QED501, 24 QED601, 16 QED701 and 12 QED801 gray bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.