Zoro Homepage

Double-Sided Shelf Rack Systems

  • Mfr # QPRD-102YL

  • Zoro # G3455585


product price: $777.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Bins
80
Color
Gray
Number of Shelves
16
Bin Color
Yellow
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRD-102YL
Zoro #
G3455585
UPC #
651588023310
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
60 in

Details

Item
Double-Sided Shelf Rack Systems
Number of Bins
80
Color
Gray
Number of Shelves
16
Bin Color
Yellow
Material
Carbon Steel

Description

Pick Racks provide a convenient high density, easy access, sloped shelving system, available as bench units, single and double sided free standing and mobile units. Unit comes complete with Economical Shelf Bins. Sloped shelving unit keeps small and medium sized parts easily accessible. Open hopper front bins with label area, provide fast access to stored items. This all-in-one unit is easy to clean and will not rust or corrode. Bins are available in: Blue, Green, Ivory, Red, Yellow, Black and Clear. One bin color per unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.