Zoro Homepage

Drawer Storage Bin, High Impact Polystyrene, Blue, 4 5/8 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # QED701BL

  • Zoro # G2988151


product price: $8.59
/ea

Key Features

Overall L x W x H
8 3/8 in W x 4 5/8 in H
Load Capacity
15 lb
Material
High Impact Polystyrene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QED701BL
Zoro #
G2988151
UPC #
651588017678
Country of Origin
United States

Dimensions

Overall L x W x H
8 3/8 in W x 4 5/8 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
4 5/8 in
Inside Length
10 1/4 in
Inside Height
4 3/8 in
Inside Width
7 3/4 in
Height
4 5/8 in
Width
8 3/8 in

Details

Color
Blue
Load Capacity
15 lb
Material
High Impact Polystyrene
Stackable
No
Item
Drawer Storage Bin
Volume Capacity
0.26 cu ft
ESD Conductive
No
For Use With
Mfr. No. DIV701/606
Number of Dividers
0
Weight Capacity
15 lb
Resistant To
Chemical, Oil
Includes Dividers
Dividers Not Included

Description

The Quantum Storage Systems - QED701BL Drawer Storage Bin is a robust storage solution designed with ample space for your organizational needs. With an inside width of 7 3/4 inches, length of 10 1/4 inches, and height of 4 3/8 inches, it provides substantial room for various items. The overall dimensions are carefully crafted at a length of 11 5/8 inches, width of 8 3/8 inches, and height of 4 5/8 inches to suit different spaces. However, please note that this item does not support stackability.
Constructed from high impact polystyrene material in a striking blue color, the drawer storage bin offers durability and aesthetic appeal. It has been built to withstand loads up to a capacity of15 lbs., making it suitable for holding numerous small items without compromising its structure or performance. This material also contributes towards the bin's volume capacity which stands at an impressive value of approximately0.26 cubic feet.
Designed specifically for compatibility with Manufacturer No.DIV701/606 products, this drawer storage bin from Quantum Storage Systems can be seamlessly integrated into existing systems or setups where these corresponding products are utilized.The product comes as a single Drawer Storage Bin unit per package; multiple units may need to be purchased separately depending on your specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.