Drawer Storage Bin, High Impact Polystyrene, Gray, 2 1/8 in H, 5 9/16 in W, 11 5/8 in L

  • Mfr # QED401GY

  • Zoro # G3231794


product price: $5.89
/ea

Key Features

Overall L x W x H
5 5/8 in W x 2 1/8 in H
Load Capacity
15 lb
Material
High Impact Polystyrene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QED401GY
Zoro #
G3231794
UPC #
651588017135
Country of Origin
United States

Dimensions

Overall L x W x H
5 5/8 in W x 2 1/8 in H
Overall Length
11 5/8 in
Overall Width
5 9/16 in
Overall Height
2 1/8 in
Inside Width
5 1/8 in
Inside Length
10 1/4 in
Inside Height
2 in
Height
2 1/8 in
Width
5 5/8 in

Details

Color
Gray
Load Capacity
15 lb
Material
High Impact Polystyrene
Stackable
No
Item
Drawer Storage Bin
Volume Capacity
0.1 cu ft
ESD Conductive
No
For Use With
Mfr. No. DIV401
Number of Dividers
0
Weight Capacity
15 lb
Includes Dividers
Dividers Not Included
Resistant To
Chemical, Oil

Description

Drawer Bin, Color Gray, Material Plastic, Overall Height 2 1/8 in, Overall Length 11 5/8 in, Overall Width 5 5/8 in, Stackable Not Stacking Capable, Weight Capacity 15 lb, Volume Capacity 0.1 cu ft, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Inside Height 2 in, Inside Length 10 1/4 in, Inside Width 5 1/8 in, Number of Dividers 0, Resistant To Chemical, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.