Zoro Homepage

Drawer Storage Bin, High Impact Polystyrene, Red, 4 5/8 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # QED701RD

  • Zoro # G3505485


product price: $8.59
/ea

Key Features

Overall L x W x H
8 3/8 in W x 4 5/8 in H
Load Capacity
15 lb
Material
High Impact Polystyrene
Stackable
No
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QED701RD
Zoro #
G3505485
UPC #
651588017715
Country of Origin
United States

Dimensions

Overall L x W x H
8 3/8 in W x 4 5/8 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
4 5/8 in
Inside Width
7 3/4 in
Inside Height
4 3/8 in
Inside Length
10 1/4 in
Height
4 5/8 in
Width
8 3/8 in

Details

Color
Red
Load Capacity
15 lb
Material
High Impact Polystyrene
Stackable
No
Item
Drawer Storage Bin
Volume Capacity
0.26 cu ft
ESD Conductive
No
For Use With
Mfr. No. DIV701/606
Number of Dividers
0
Weight Capacity
15 lb
Resistant To
Chemical, Oil
Includes Dividers
Dividers Not Included

Description

Drawer Bin, Color Red, Material Plastic, Overall Height 4 5/8 in, Overall Length 11 5/8 in, Overall Width 8 3/8 in, Stackable Not Stacking Capable, Weight Capacity 15 lb, Volume Capacity 0.26 cu ft, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Inside Height 4 3/8 in, Inside Length 10 1/4 in, Inside Width 7 3/4 in, Number of Dividers 0, Resistant To Chemical, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.