Zoro Homepage

Drawer Storage Bin, High Impact Polystyrene, Red, 4 5/8 in H, 8 3/8 in W, 17 5/8 in L

  • Mfr # QED606RD

  • Zoro # G2982183


product price: $11.99
/ea

Key Features

Overall L x W x H
8 3/8 in W x 4 5/8 in H
Load Capacity
25 lb
Material
High Impact Polystyrene
Stackable
No
Overall Length
17 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QED606RD
Zoro #
G2982183
UPC #
651588017630
Country of Origin
United States

Dimensions

Overall L x W x H
8 3/8 in W x 4 5/8 in H
Overall Length
17 5/8 in
Overall Width
8 3/8 in
Overall Height
4 5/8 in
Inside Height
4 3/8 in
Inside Length
16 1/4 in
Inside Width
7 7/8 in
Height
4 5/8 in
Width
8 3/8 in

Details

Color
Red
Load Capacity
25 lb
Material
High Impact Polystyrene
Stackable
No
Item
Drawer Storage Bin
Volume Capacity
0.4 cu ft
ESD Conductive
No
For Use With
Mfr. No. DIV701/606
Number of Dividers
0
Weight Capacity
25 lb
Resistant To
Chemical, Oil
Includes Dividers
Dividers Not Included

Description

The Quantum Storage Systems - QED606RD Drawer Storage Bin offers ample storage space with an inside width of 7 7/8 in, a height of 4 3/8 in and length of 16 1/4 in. The overall dimensions are also generous, with a length of 17 5/8 in, height of 4 5/8 in and width of approximately 8 inches. These measurements provide substantial room for storing items up to a load capacity of about twenty-five pounds.
This drawer storage bin is constructed from high impact polystyrene material which provides durability and resistance against wear-and-tear, ensuring long-lasting usage. Its red color adds visual appeal while enabling easy identification among other storage solutions. Please note that this product is not designed to be stackable or ESD conductive.
The QED606RD Drawer Storage Bin has been designed for use specifically with Mfr. No. DIV701/606 products from Quantum Storage Systems; please ensure compatibility before purchase. With a volume capacity measuring at around .4 cubic feet, it provides adequate space for various types of small business inventory or supplies without taking up too much area within your workspace environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.