Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Storage Bin, High Impact Polystyrene, Yellow, 4 5/8 in H, 5 9/16 in W, 23 7/8 in L

  • Mfr # QED603YL

  • Zoro # G2563495


product price: $12.99
/ea

Key Features

Overall L x W x H
5 5/8 in W x 4 5/8 in H
Load Capacity
25 lb
Material
High Impact Polystyrene
Stackable
No
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QED603YL
Zoro #
G2563495
UPC #
651588017494
Country of Origin
United States

Dimensions

Overall L x W x H
5 5/8 in W x 4 5/8 in H
Overall Length
23 7/8 in
Overall Width
5 9/16 in
Overall Height
4 5/8 in
Inside Height
4 3/8 in
Inside Width
5 1/8 in
Inside Length
22 5/8 in
Width
5 5/8 in
Height
4 5/8 in

Details

Color
Yellow
Load Capacity
25 lb
Material
High Impact Polystyrene
Stackable
No
Item
Drawer Storage Bin
Volume Capacity
0.36 cu ft
ESD Conductive
No
For Use With
Mfr. No. DIV6123
Number of Dividers
0
Weight Capacity
25 lb
Resistant To
Chemical, Oil
Includes Dividers
Dividers Not Included

Description

The Quantum Storage Systems QED603YL Drawer Storage Bin offers ample internal space for your storage needs. With an inside height of 4 3/8 inches, a width of 5 1/8 inches, and length of 22 5/8 inches, it can accommodate various items. The overall dimensions are also generous with a length of 23 7/8 inches, height of 4 5/8 inches and width measuring at approximately 5.56 inches. This drawer bin is designed to provide sufficient room for storing goods up to a load capacity of about twenty-five pounds.
Crafted from high impact polystyrene material, this drawer storage bin exhibits durability and strength that can withstand the demands of daily use in any small business setting. Its vibrant yellow color not only adds visual appeal but also aids in quick identification among other storage solutions. However, please note that this particular model does not have stackable or ESD conductive features.
This item is specifically compatible with Mfr No DIV6123 making it suitable for those who already own this specific product line or are planning to purchase it. It has an impressive volume capacity standing at about .36 cubic feet which further underlines its robustness as a reliable storage solution for your business needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products