Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Storage Bin, High Impact Polystyrene, Yellow, 4 5/8 in H, 8 3/8 in W, 17 5/8 in L

  • Mfr # QED606YL

  • Zoro # G3122427


product price: $11.99
/ea

Key Features

Overall L x W x H
8 3/8 in W x 4 5/8 in H
Load Capacity
25 lb
Material
High Impact Polystyrene
Stackable
No
Overall Length
17 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QED606YL
Zoro #
G3122427
UPC #
651588017654
Country of Origin
United States

Dimensions

Overall L x W x H
8 3/8 in W x 4 5/8 in H
Overall Length
17 5/8 in
Overall Width
8 3/8 in
Overall Height
4 5/8 in
Inside Length
16 1/4 in
Inside Width
7 7/8 in
Inside Height
4 3/8 in
Width
8 3/8 in
Height
4 5/8 in

Details

Color
Yellow
Load Capacity
25 lb
Material
High Impact Polystyrene
Stackable
No
Item
Drawer Storage Bin
Volume Capacity
0.4 cu ft
ESD Conductive
No
For Use With
Mfr. No. DIV701/606
Number of Dividers
0
Weight Capacity
25 lb
Resistant To
Chemical, Oil
Includes Dividers
Dividers Not Included

Description

The Quantum Storage Systems - QED606YL Drawer Storage Bin is a robust storage solution designed with precise dimensions to meet your organizational needs. With an inside length of 16 1/4 in, width of 7 7/8 in, and height of 4 3/8 in, it offers ample space for storing various items. The overall measurements are also substantial with a length of 17 5/8 in, width of 8 3/8 in and height of the bin standing at an accessible level at just under five inches (4-5/8”). These dimensions make this drawer storage bin suitable for use where efficient spatial utilization is required.
This yellow-colored storage bin is constructed from high impact polystyrene material which enhances its durability and longevity. It can support a load capacity up to twenty-five pounds making it adequate for holding heavy objects without compromising on its structural integrity. The volume capacity stands at approximately half a cubic foot (0.4 cu ft), providing enough room to store different types of materials or goods.
As per compatibility aspects, this drawer storage bin has been built keeping usage flexibility in mind as it's compatible with Manufacturer No DIV701/606 units. However, please note that this product does not have stackable properties nor ESD conductive features. Despite these factors, the Quantum Storage Systems - QED606YL Drawer Storage Bin remains a sturdy option designed to cater to diverse small business needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.