
DRIVE THRU STATION 24 X 36 X 74
Mfr # WR74-DT2436P
Zoro # G416553692
product price: $631.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Color
Epoxy Coated, Green
Length
24 in
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-DT2436P
Zoro #
G416553692
UPC #
651588262160
Country of Origin
United States
Dimensions
Length
24 in
Overall Width
36 in
Overall Height
74 in
Details
Number of Shelves
4
Color
Epoxy Coated, Green
Material
Carbon Steel
Item
Shelving Unit To-Go & Delivery Staging
Description
Drive-Thru Workstation, 36''W x 24''D x 74''H, includes: 1 cantilever, 1 solid and 2 vented shelves, 2 grid panels and grid mounting hardware, green epoxy antimicrobial finish, NSF additional accessories may be added to the workstation from the Store Grid line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.