Zoro Homepage

DRIVE THRU STATION 24 X 48 X 74

  • Mfr # WR74-DT2448P

  • Zoro # G816553681


product price: $734.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Material
Carbon Steel
Length
24 in
Overall Width
48 in
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-DT2448P
Zoro #
G816553681
UPC #
651588262184
Country of Origin
United States

Dimensions

Length
24 in
Overall Width
48 in
Overall Height
74 in

Details

Number of Shelves
4
Material
Carbon Steel
Item
Shelving Unit To-Go & Delivery Staging
Color
Epoxy Coated, Green

Description

Drive-Thru Workstation, 48''W x 24''D x 74''H, includes: 1 cantilever, 1 solid and 2 vented shelves, 2 grid panels and grid mounting hardware, green epoxy antimicrobial finish, NSF additional accessories may be added to the workstation from the Store Grid line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.