Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy nesting shelf bin, Plastic, Blue, 4 in H, 16 1/2 in W, 17 7/8 in L

  • Mfr # QSB122BL

  • Zoro # G715920867


product price: $14.79
/ea

Key Features

Hangable
Hanging Capabilites
Stackable
Stacking Capable
Overall Length
17 7/8 in
Mobility
Stationary
Overall Width
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB122BL
Zoro #
G715920867
UPC #
651588341629
Country of Origin
United States

Dimensions

Overall Length
17 7/8 in
Overall Width
16 1/2 in
Inside Length
16 in
Overall Height
4 in
Inside Width
15 in

Details

Hangable
Hanging Capabilites
Item
Economy nesting shelf bin
Stackable
Stacking Capable
Color
Blue
Mobility
Stationary
Material
Plastic
Edge/Corner Grips
Edge/Corner Grips Included
Includes Dividers
Dividers Included
Includes Label Holder
Label Holder Included
Standards
FDA Approved, NSF Certified
Hopper Style
Single-Sided

Description

Economy nesting shelf bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.