Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy nesting shelf bin, Plastic, Blue, 6 in H, 16 1/2 in W, 11 5/8 in L

  • Mfr # QSB218BL

  • Zoro # G015920918


product price: $13.19
/ea

Key Features

Overall Height
6 in
Overall Width
16 1/2 in
Material
Plastic
Edge/Corner Grips
Edge/Corner Grips Included
Stackable
Stacking Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB218BL
Zoro #
G015920918
UPC #
651588341742
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
16 1/2 in
Inside Length
10 in
Inside Width
15 in
Overall Length
11 5/8 in

Details

Material
Plastic
Edge/Corner Grips
Edge/Corner Grips Included
Stackable
Stacking Capable
Item
Economy nesting shelf bin
Mobility
Stationary
Hangable
Hanging Capabilites
Color
Blue
Standards
FDA Approved, NSF Certified
Hopper Style
Single-Sided
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Included

Description

Economy nesting shelf bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.