Economy nesting shelf bin, Plastic, Clear, 4 in H, 16 1/2 in W, 17 7/8 in L
Mfr # QSB122CL
Zoro # G615920882
product price: $17.65
/eaKey Features
Overall Height
4 in
Inside Length
16 in
Overall Width
16 1/2 in
Overall Length
17 7/8 in
Edge/Corner Grips
Edge/Corner Grips Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSB122CL
Zoro #
G615920882
UPC #
651588341643
Country of Origin
United States
Dimensions
Overall Height
4 in
Inside Length
16 in
Overall Width
16 1/2 in
Overall Length
17 7/8 in
Inside Width
15 in
Details
Edge/Corner Grips
Edge/Corner Grips Included
Item
Economy nesting shelf bin
Hangable
Hanging Capabilites
Stackable
Stacking Capable
Mobility
Stationary
Material
Plastic
Color
Clear
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Not Included
Hopper Style
Single-Sided
Standards
FDA Approved, NSF Certified
Description
Economy nesting shelf bin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.